3M™ Glass Cloth Tape 361, White, 19 mm x 55 m, 0.17 mm, 48 rolls per case

Article no.: 7000047441
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000047441
EAN / GTIN 50021200030166
Manufacturer number 7000047441
L-Number L01310 596

Description

Version:

Product Colour: White
Use in aerospace, automotive, military, roofing, specialty vehicles and ship building
Overall Length: 54.9 m
Overall Width: 1.9 cm
Used for permanent sealing of high temperature ducts or chambers

Description:

Use 3M™ Glass Cloth Tape 361 for applications requiring high temperature resistance. Our tape has a pressure sensitive silicone adhesive for applications requiring high adhesion, long ageing, good holding power and clean removal. The strong abrasion resistant backing is ideal for use as masking protection in thermal spray operations.

Feature:

Protect surfaces and materials from intermittent temperatures up to 288 °C
Glass fabric backing material// Glass fabric backing material
Splice fabrics, sealing panels and use for heavy duty masking, bundling, holding and harness wrapping
Can be certified to meet F.A.R. 25.853, flame resistant specification
Short-term temperature resistance up to +290 °C// Short-term temperature resistance up to +290 °C.

Note:

Permanent sealing of high temperature ducts or chambers
Splicing of fabrics and textured surfaces
Aerospace panel sealing
Welding backup
Wire harness protection
Use for fabric splicing, seaming and sealing panels

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart