3M™ Polyester Label Material

Article no.: 7000047329
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000047329
EAN / GTIN 05054180019975
Manufacturer number 7000047329

Description

Version:

Product Colour: White
The matt coating gives excellent resistance to solvents, scuffing, heat, moisture and ageing
Overall Length: 197.51 m
Overall Width: 1219.2 mm
Glue is particularly resistant to solvents

Description:

3M™ Thermal Transfer Polyester Label Material 92200 is our 50 micron, gloss white printable polyester label stock. It has a 65 micron acrylic adhesive SE100 on a 62 gsm white densified double sided glassine liner and is UL and cUL recognised.

Feature:

Designed for a full range of on-press printed label applications including flexographic and screen
Facestocks include polyester, vinyl and acetate for durability and conformability
Range of 3M acrylic adhesives suits the most specific applications
Liners suit processes including high-speed die cutting and matrix stripping
Solvent-resistant
Can be re-inscribed in thermal transfer printing
Waterproof
Weatherproof
Protection against weathering, abrasion and chemical stress
Printable laminate

Note:

For outdoor use
For bonding to 2-dimensional curved substrates
Suitable for high-energy metal, lacquer and plastic surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart