3M™ PELTOR™ Optime™ I Earmuffs, Yellow, Neckband, H510B-403-GU

Article no.: 7000039618
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000039618
EAN / GTIN 04046719382293
Manufacturer number 7000039618
L-Number L01110 241
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get lightweight hearing protection that combines excellently with other safety equipment with 3M™ PELTOR™ Optime™ I Earmuffs. Tested in accordance with EN 352:2020, our earmuffs reduce noise levels up to 27 dB. They’re ideal for moderate industrial noise, such as workshops, sheet-metal shops and printing works, and for outdoor activities, including lawn mowing or hedge trimming. Optime I Earmuffs are your choice for both short and long duration tasks. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide cushions help decrease pressure around the ears, making them comfortable to wear for long periods. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, extending the life of the product. They’re available in multiple models for your preference selection, including headband, folding headband, neckband, helmet attached and colours include the recognisable Optime™ I Yellow, as well as Hi-Viz green or orange.

Advantage:

  • Reducing noise levels from 26-27 dB, model dependant, tested to EN 352:2020
  • Low-profile design combines easily with other safety equipment
  • Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System
  • Large space inside the cups helps minimise heat and moisture build-up
  • Wide, comfortable foam sealing rings provide optimum seal and ideal comfort, even during long periods of use
  • Cushions and inserts available as replacement Hygiene Kits
  • Available in headband, folding headband, neckband, helmet attached and Hi-Viz green or orange colour options
  • For moderate industrial noise, such as workshops, sheet-metal shops and printing works
  • The Hi-Viz green is ideal for workers who need hearing protection and be extra visible – on road construction sites, airports or other high-risk workplaces

Recommendation:

  • For outdoor activities such as lawn mowing or hedge cutting

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart