3M™ Cold Shrink Silicone Insulator 8447-8, Gray, 12.4/203/24.1 mm, 12/pack

Article no.: 7000031486
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000031486
EAN / GTIN 50054007094840
Manufacturer number 7000031486
L-Number L01310 1692
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The 8440 series is suitable both for indoor and outdoor applications as well as for underground or underwater installation. In addition, the Cold Shrink tubing ensures flexible kink protection and can also be used for cable sheath repairs. Quick and easy assembly by pulling out the supporting core enables reliable installation without special tools, such as heating burners. After assembly, the cold shrink tubing ensures reliable protection against moisture thanks to its constant radial contact pressure. Its excellent thermal stability and its resistance to acids, alkalis, ozone and UV radiation guarantee long-term functionality, while its self-extinguishing properties ensure a high level of safety.

Advantage:

  • Highly elastic Silicone rubber
  • Simple installation with no tools required
  • Application temperature range -55 to +260 ° C
  • Waterproof, meets the requirements of ANSI C 119.1
  • Resistant to acids and alkalis, ozone and UV radiation
  • Self-extinguishing

Recommendation:

  • Primary electrical insulation for all solid dielectric (rubber and plastic) insulated wire and cable splices
  • Electrical aircraft cables
  • Sealing for high-voltage air insulated connectors and lugs
  • Insulation of secondary splices copper or aluminium conductors and inline conductor transition connectors
  • Sheath repairs

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart