3M™ Disposable Respirator 9928

Article no.: 7000030031
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 80 pieces
  • Order steps: 80 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Partikelfiltermaske

Identification numbers & Classifications

Article number 7000030031
EAN / GTIN 50051131174660
Manufacturer number 7000030031
L-Number L01110 194

Description

Version:

Provides lightweight, comfortable protection against dust, mist and metal fumes
Soft inner face-seal ring helps to improve wearer comfort and can wiped hygienically clean
3M™ Cool Flow™ Valve: reduces heat build-up inside the respirator - even in hot and humid conditions
Activated carbon layer filters out ozone
Specially treated outer-shell offers increased flame retardancy

Description:

3M™ Welding Fume Respirator 9928 offers lightweight, hygienic FFP2 protection with a soft inner face seal that can be hygienically cleaned and reused across multiple shifts. Our reusable particulate respirator has a carbon-loaded, flame-retardant outer shell, is collapse resistant, and has a low-profile design for compatibility with welding shields and helmets. The 3M™ Cool Flow™ Valve helps improve breathing comfort.

Feature:

Efficient particulate filter protects against FFP2 (NPF 12) levels of dust, mist and metal fumes
‘R’ rated for multiple work shift use
Activated carbon layer filters out ozone gas generated by MIG, TIG and ARC welding operations
Specially treated outer shell offers increased flame retardancy to help minimise the effect of hot welding spatter
Filter resists clogging for extended use against welding fume
Soft inner face seal can improve comfort and can be cleaned for use over multiple shifts
3M™ Cool Flow™ Valve helps to provide comfortable protection in hot and humid conditions
Robust shell and cup design is collapse resistant and conforms well to different face shapes and sizes
Adjustable braided headband helps provide comfort to the face, head and neck
Low profile design for compatibility with welding shields and 3M™ Speedglas™ Welding Helmets
The soft inner face-seal ring improves face seal and feeling of comfort and can be hygienically cleaned if used for longer than one shift (use 3M™ 105 Face Seal Cleaner)
Compatible with 3M™ safety glasses

Note:

Welding applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart