Scotch® Fine Line Tape 218, green, 50 mm x 55 m

Article no.: 7000028860
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000028860
EAN / GTIN 50051138947106
Manufacturer number 7000028860

Description

Version:

Product Colour: Green
Use as a layout tape for high value multi-colour and custom painted graphics
Overall Length: 54.86 m
Overall Width: 50 mm
Features natural rubber adhesive for quick adhesion

Description:

Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-Colour and custom painted graphics.

Feature:

Thin tape provides excellent Colour line separation
Proven excellent for painting long straight lines and smooth curves
Resistant to most solvents and moisture
Backing allows taping over fresh paint sooner than paper tapes with less chance of damage
Highly flexible and cornering
Low adhesive tape thickness allows for extremely sharp color lines
Can be torn off by hand

Note:

Fine line paint masking
Ideal for multi-colour and design paintwork
Spherical shaped surfaces
Specialty car body, vehicle, marine and aerospace paintjobs

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart