3M™ Hookit™ Disc Pad, 76 mm x 12.7 mm, 1/4-20 External

Article no.: 7000028220
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7000028220
EAN / GTIN 50051141284724
Manufacturer number 7000028220
L-Number L51710 1246

Description

Version:

Overall Length: 19.05 cm
Overall Width: 19.05 cm

Description:

The 3M™ Hookit™ Disc Pad is designed to securely hold a 3M Hookit sanding or finishing disc and our Finesse-it buffing pad, to a variety of hand-held sanding tools. It features a 45° tapered edge to allow the sanded area to be feather-edged or more easily blended.

Feature:

With ‘J’ hooks to securely hold a 3M™ Hookit™ disc or 3M™ Finesse-it™ buffing pad
Use with a random orbital sander, rotary sander, or right angle grinder
The 3M Hookit system offers easy removal and reuse
Feather-edge and blend sanded areas more easily with the disc pad’s 45° tapered edge

Note:

Use for sanding with a random orbital sander, rotary sander or right angle grinder
For work spaces where adhesive backed discs may become contaminated by dust, dirt or flying debris

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart