3M™ Scotch-Seal™ Mastic Tape Compound 2229, 25.4 mm x 3.048 m, Black, 12 Rolls/Case

Article no.: 7000006032
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000006032
EAN / GTIN 00054007503354
Manufacturer number 7000006032
L-Number L01310 1285
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Scotch-Seal™ Mastic Tape Compound 2229 is a UV resistant pad that features a rubber backing. It has good self healing properties after being cut or punctured. The tacky mastic adhesive of the pad adheres over irregular surfaces to provide excellent moisture resistance. It maintains its stability over a wide temperature range and offers good adhesion to metals, rubbers, synthetic cable insulations and jackets. It also provides corrosion protection to a variety of electrical connections, sealing ducts and cable end seals.

Advantage:

  • Excellent adhesion and sealing characteristics to metals, rubbers, synthetic cable,insulations and jackets
  • For insulating electrical connections rated up to 1000 volts if over wrapped with vinyl or rubber electrical tape.
  • Tape will not crack when subjected to repeated flexing
  • Can be used for sealing high-voltage cable splice and termination accessories for 90º C continuous operating temperature.
  • Easy release liner
  • Material exhibits self-healing characteristics after being punctured or cut
  • RoHS 2011/65/EU Compliant

Recommendation:

  • Production of insulation up to 1kV
  • Cable jacket replacement for any type of cable, both indoors and outdoors
  • Moisture sealing
  • Electrical isolation and damping of vibration at motor connections

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart