3M™ UHMW PE Film Tape 5423, Transparent, 610 mm x 16.5 m, 0.3 mm

Article no.: 7000001210
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000001210
EAN / GTIN 00021200735950
Manufacturer number 7000001210
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ UHMW Film Tape 5423 is often used in general industrial applications to help control squeaks and rattles due to vibration or wear of metal and plastic materials. Our UHMW-PE (ultra-high molecular weight polyethylene) film tape provides good chemical resistance and excellent abrasion resistance that helps ensure a long wear life. The tape is mounted on a liner, making it easy to die-cut to meet the demands of specific applications. It is ideal for applications requiring a low coefficient of friction and the movement of parts and/or materials. This slick surface tape is primarily used in aerospace, automotive, printing and MRO industries. Recommended applications: • Flat conveyor guide rails and chutes • Spray booth liners • Tank and bin liners • Drawer and cabinet slides • Protecting aluminium sheets on stretch forming presses The science behind the tape The effectiveness of the tape lies in its ultra-high molecular weight polyethylene (UHMW-PE) backing. UHMW-PE is a thermoplastic that has a unique combination of properties, such as exceptional hardness and low surface energy. The ultra-high molecular weight of this tape significantly reduces friction to create an effective solution for anti-stick and easy-release requirements. The abrasion resistance of UHMW-PE is greater than PTFE and increases as the molecular weight increases. The extraordinary durability and versatility of UHMW-PE is used by designers and engineers in many industries worldwide. UHMW-PE based products offer a host of exceptional attributes that include high abrasion resistance, low coefficient of friction and one of the highest impact strength ratings of any thermoplastic. These attributes make them ideal for tough impact wear or sliding applications. The low coefficient of friction characteristic is surpassed only by PTFE; however, UHMW-PE tape has superior abrasion resistance.

Advantage:

  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for ‘slip plane’ effect between surfaces
  • Rubber adhesive provides good initial tack for immediate bonding to material surface
  • Can help reduce squeaks, rattles and other noises that occur with movement
  • Used in applications where lubrication is not possible because of contamination
  • Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

Recommendation:

  • Reducing squeaks and rattles in automotive and transportation assemblies
  • Lining of conveyors, chutes, blades, slides and guide rails
  • Flat conveyor guide rails and chutes
  • Separating dissimilar parts to reduce noise and friction
  • Protecting aluminium sheets on stretch forming presses

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart