Scotch-Brite™ EXL Unitized Wheel , 152 mm x 12.7 mm x 25.4 mm, 8A MED

Article no.: 7000000695
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000000695
EAN / GTIN 50048011137846
Manufacturer number 7000000695
L-Number L51710 1450

Description

Version:

Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
Tough, layered, unitized construction can operate clockwise or counterclockwise directions
Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
Resists smearing for cleaner surfaces and less preparation
Minimises heat build up to lessen impact on heat-sensitive materials

Description:

Scotch-Brite™ EXL Unitized Wheel features a soft, conformable consistency that smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites. Our EXL unitised wheels are available in a variety of densities and grades.

Feature:

Tough, layered, unitised construction can operate clockwise or anticlockwise directions
Densities and grades ranging from soft and conformable to hard and aggressive – to offer utility for a wide variety of applications
Minimizes heat build-up to lessen impact on heat-sensitive materials

Note:

Smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites
General-purpose use

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart