MARTOR INDUSTRIAL BLADE 69040 , 10 in magazine

Article no.: 69040.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 69040.50
EAN / GTIN 4002632921742
Manufacturer number 69040.50
L-Number L60170 819

Description

Description:

INDUSTRIAL BLADE NO. 69040 from MARTOR is a high-quality blade made of steel. It is very sharp and has two cutting edges that can be used one after the other for a long service life. The deep edge makes cutting easier and the rounded tips increase user safety. The blade is 59 mm long, 18.8 mm wide and 0.40 mm thick.

INDUSTRIAL BLADE NO. 69040 is available under order number 69040.50 in a magazine of 10.
    Ground:
    deep-edged
  • Blade facets:
    Double bevel edge-ground
  • Safety feature:
    rounded blade tips
  • Blade characteristics:
    2-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Blade shape: Rounded-tip industrial blade,
  • Base material: Steel
  • Blade grinding: deep-edged
  • Blade facets: Double bevel edge-ground
  • Safety blade (rounded tips): rounded blade tips
  • No. of cutting edges: 2
  • Cutting edges: 2-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart