SBB D22-6 Holders for Small Diameter Boring Bars

Article no.: 6862231
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 6862231
EAN / GTIN 7291075362008
Manufacturer number 6862231
L-Number L23990 179

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 22 mm, Shank Height (H) 21 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Connection Diameter Workpiece Side (DCONWS) 6 mm
  • Shank Height (H) 21 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart