A-SCLCR 8-2 Screw Lock Boring Bars Carrying 80° Rhombic Inserts with 7° Clearance for 20 mm Minimum Bore Diameter

Article no.: 6854285
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 6854285
EAN / GTIN 7291075123524
Manufacturer number 6854285
L-Number L23990 138

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Minimum Bore Diameter (DMIN) 0.687″ ,Overall Length (OAL) 5″ ,Shank Height (H) 0.475″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Cutting Direction (HAND): Right Hand
  • Functional Width (WF): 0.406″
  • Minimum Bore Diameter (DMIN): 0.687″
  • Overall Length (OAL): 5″
  • Rake Angle Axial (GAMP): 0 Degrees
  • Rake Angle Radial (GAMF): -6 Degrees
  • Reduced Body Diameter Length (LDRED): 1″
  • Shank Height (H): 0.475″

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart