Hinged socket wrench, 10 x 11 mm

Article no.: 66A.10X11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 66A.10X11
EAN / GTIN 3148516478672
Manufacturer number 66A.10X11
L-Number L60130 4889

Description

Description:

  • Wrench rotates 180° for maximum accessibility
  • The position of the spanner is maintained by a retaining spring
  • Head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 10x11
  • B x B1 [mm]: 15.0 x 16.5
  • C x C1 [mm]: 18 x 18
  • C1 [mm]: 18
  • H x H1 [mm]: 26.0 x 26.0
  • B [mm]: 156
  • L [mm]: 194.5
  • L1 [mm]: 156
  • [g]: 105

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart