VDE side cutter standard bevel L.180mm Head Chrome-plated

Article no.: 66007180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product schneidende Zange

Identification numbers & Classifications

Article number 66007180
EAN / GTIN 4018754038428
Manufacturer number 66007180
L-Number L60010 2412

Description

Description:

  • DIN ISO 5749
  • Form B
  • Precision cutting for all wires, including piano wire
  • Cutting with chamfer
  • High-grade electrical steel
  • Inductively hardened cutting, approx. 63 HRC

Feature:

  • Piano wire (4): 2 mm
  • Medium hard wire (2): 3 mm
  • Centre height mm (e): 9.5 mm
  • Tip width mm (f): 25 mm
  • Jaw length: 25.5 mm
  • Hard wire (3): 2,5 mm
  • e: 25,5 mm
  • Soft wire (1): 3,8 mm
  • Head: chrome-plated
  • Handles: immersion-insulated DIN EN 60900, #T; AC/1000 V
  • Height mm (h): 25 mm
  • Length [mm): 180 mm
  • Weight: 260 g
  • Width mm (b): 9,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart