Circlip plier for outside circlips SizeA 3 f.40-100 Tip-D.2,3mm L.210mm

Article no.: 65454003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 65454003
EAN / GTIN 4018754037773
Manufacturer number 65454003
L-Number L60010 1165

Description

Description:

  • DIN 5254 A
  • Straight, heavy form
  • drop forged
  • Precision tips
  • With return spring (wear-resistant compression spring)

Feature:

  • Tip diameter [mm]: 2,3 mm
  • for retaining rings: 40-100
  • Handles: chrome-plated, chequered
  • Head: matt chrome-plated
  • Gr.: A 3
  • Length [mm): 210 mm
  • Weight: 205 g
  • Width mm (b): 75 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart