Circlip plier for inside circlips SizeJ 2 f.19-60 Tip-D.1,8mm L.180mm

Article no.: 65436002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sicherungsringzange

Identification numbers & Classifications

Article number 65436002
EAN / GTIN 4018754037612
Manufacturer number 65436002
L-Number L60010 1243

Description

Description:

  • DIN 5256 C
  • Straight, heavy form
  • drop forged
  • Precision tips

Feature:

  • Tip diameter [mm]: 1,8 mm
  • for retaining rings: 19-60
  • Head: poliert
  • Handles: plastic coating with roughened surface
  • Gr.: J 2
  • Length [mm): 180 mm
  • Weight: 150 g
  • Width mm (b): 55 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart