Stepped tommy bar 330 mm, d 11.7 + 13.7 + 16 mm

Article no.: 6528220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tommy-bar

Identification numbers & Classifications

Article number 6528220
EAN / GTIN 4010886652824
Manufacturer number 6528220
L-Number L60160 4637

Description

Description:

Vanadium steel 31CrV3, chrome-plated, fully hardened

Feature:

  • 1000 V insulated: no
  • Design: completely hardened
  • Dowel pin [mm] Ø 2: 13,70 mm
  • Groove Ø 1: 11,70 mm
  • Lock pin-Ø 3: 16,00 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 310 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart