Universal pliers 10″, 7 settings

Article no.: 6413240
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 6413240
EAN / GTIN 4010886641323
Manufacturer number 6413240
L-Number L60160 850
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With safety box joint and finger protection
  • Automatic clamping with offset gripping surfaces
  • GEDORE special chrome-vanadium steel, chrome-plated, with polished surface
  • Induction-rehardened serrated faces
  • Model C = slim handles with forged serrations
  • Model JC = chrome-plated, with 2-component handles
  • Design C = slim handle legs with forged ribbing
  • JC = chrome-plated, with 2-component handle covers

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 31 mm
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 4,8 mm
  • Head width 1 [mm]: 48,0 mm
  • Jaw length L3 [mm]: 32,5 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: through joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 250 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart