PICCO R 050.15-10 IC908 Inserts for Internal Turning and Chamfering

Article no.: 6412015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 6412015
EAN / GTIN 7291075086737
Manufacturer number 6412015
L-Number L24030 472

Description

Description:

Solid Boring Bars, Connection Diameter Machine Side (DCONMS) 4 mm, Front End Width (a) 1.3 mm, Functional Length (LF) 24 mm, Minimum Bore Diameter (DMIN) 1.5 mm, Usable Length (LU) 10 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 4 mm
  • Corner Radius (RE) 0.06 mm
  • Cutting Depth Maximum (CDX) 0.1 mm
  • Cutting Direction (HAND) Right Hand
  • Front End Width (a) 1.3 mm
  • Functional Length (LF) 24 mm
  • Minimum Bore Diameter (DMIN) 1.5 mm
  • Usable Length (LU) 10 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart