SCIR 22-AR00-25K16 IC1008 Turning Inserts with a Front Relief Angle

Article no.: 6405420
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6405420
EAN / GTIN 7291075316179
Manufacturer number 6405420
L-Number L23940 1679

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0 mm, Cutting Depth Maximum (CDX) 3.8 mm, Insert Length (INSL) 22 mm, Insert Thickness (S) 7 mm, Overall Length (OAL) 22 mm

Feature:

  • Corner Radius (RE) 0 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
  • Cutting Depth Maximum (CDX) 3.8 mm
  • Cutting Direction (HAND) Right Hand
  • Insert Length (INSL) 22 mm
  • Insert Rake Angle (GAN) 16 Degrees
  • Insert Thickness (S) 7 mm
  • Overall Length (OAL) 22 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart