PICCO L 106.0510-15 IC908 ISO Fine Pitch Inserts for Full Profile Threads

Article no.: 6404449
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 6404449
EAN / GTIN 7291075285062
Manufacturer number 6404449
L-Number L24030 349

Description

Description:

Solid Boring Bars, Connection Diameter Machine Side (DCONMS) 6 mm, Front End Width (a) 5.3 mm, Functional Length (LF) 30 mm, Minimum Bore Diameter (DMIN) 6 mm

Feature:

  • Central Flat (CF) 0.12 mm
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Direction (HAND) Left Hand
  • Front End Width (a) 5.3 mm
  • Functional Length (LF) 30 mm
  • Functional Width (WF) 2.3 mm
  • Head Length (LH) 15 mm
  • Minimum Bore Diameter (DMIN) 6 mm
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart