TAGB 1260H IC8250 Single-Ended Utility Inserts for Grooving, Turning and Parting

Article no.: 6404096
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6404096
EAN / GTIN 7291075275919
Manufacturer number 6404096
L-Number L23930 377

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 12 mm

Feature:

  • Corner Radius (RE) 6 mm
  • Cutting Width (CW) 12 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart