PICCO R 006.1.00-25 IC228 Full Radius Inserts for Internal Profiling

Article no.: 6403537
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 6403537
EAN / GTIN 7291075173970
Manufacturer number 6403537
L-Number L24030 67

Description

Description:

Solid and Brazed Groove/Turn & Part Off, Connection Diameter Machine Side (DCONMS) 6 mm, Corner Radius (RE) 1 mm, Cutting Depth Maximum (CDX) 1.8 mm, Cutting Width (CW) 2 mm, Overall Length (OAL) 40 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Corner Radius (RE) 1 mm
  • Cutting Depth Maximum (CDX) 1.8 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 2 mm
  • Front End Width (a) 5.3 mm
  • Minimum Bore Diameter (DMIN) 6 mm
  • Overall Length (OAL) 40 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart