Swivel head wrench double ended UD profile 30x32mm

Article no.: 6300470
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6300470
EAN / GTIN 4010886630044
Manufacturer number 6300470

Description

Description:

Swivels through a wide radius
Shaft with holes for tommy bars 26 D and 26 RS (please order separately)
GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Chrome-vanadium steel 31CrV3, chrome-plated
Heads finely ground

Feature:

  • 26 D: 14
  • 26 RS: 3
  • Bore Ø [mm]: 14 mm
  • Design: With thin-walled heads, extra large swivel range, shaft with holes for rotary pins 26 D and 26 RS
  • diameter 1 [mm]: 40,5
  • Insert Ø 1: 40,5 mm
  • Insertion Ø 2: 43.0 mm
  • Material: 31CrV3
  • Surface: chrome-plated
  • Total length [mm]: 470 mm
  • Width across flats [AF]: x
  • Width across flats [mm]: 30 x 32
  • Width across flats 1 [mm]: 30
  • Width across flats 2 [mm]: 32

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart