Tubular box spanner 10x11 mm

Article no.: 6210640
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6210640
EAN / GTIN 4010886621066
Manufacturer number 6210640

Description

Description:

  • Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated
  • With hole for tommy bars 26 D and 26 RS (please order separately)
  • * not standardised
  • *not standardised

Feature:

  • 1000 V insulated: no
  • 26 D: 6
  • 26 RS: yes
  • Insertion depth 1: 7,5 mm
  • Insertion depth 2: 8,0 mm
  • Material: C35
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 15 mm
  • Total length [mm]: 122 mm
  • Total width [mm]: 16 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 10 x 11

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart