Double ended midget spanner set 10 pcs 5-13 mm

Article no.: 6099000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6099000
EAN / GTIN 4010886609903
Manufacturer number 6099000
L-Number L60160 168

Description

Description:

  • Rings 15° and 75° offset from shaft
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • In blue plastic wallet
  • Chrome-vanadium steel 31CrV3, chrome-plated
  • In plastic bag

Feature:

  • 1000 V insulated: no
  • Material: 31CrV3
  • REACH registration available: no
  • Storage: Plastic bag
  • Surface: chrome-plated
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart