Safety gloves uvex power protect V1000 Sizes 8

Article no.: 6084008
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Glove size 8
Type of product Electrician's gloves

Identification numbers & Classifications

Article number 6084008
EAN / GTIN 4048612085394
Manufacturer number 6084008
L-Number L01690 250

Description

Description:


  • Product category: Safety gloves
  • Product name: uvex power protect V1000
  • Product type: Electrician gloves
  • Search colour (filter): Red
  • Type: With gauntlet
  • Coating: Natural latex
  • Sizes: 8
  • Reuse: Reusable (R)
  • Outer material: no lining

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart