Flat ring spanner UD profile 21x23 mm

Article no.: 6055220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6055220
EAN / GTIN 4010886605523
Manufacturer number 6055220
L-Number L60160 1135

Description

Description:

  • Flat pattern
  • Thin walled rings
  • UD-profile
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • * not standardised
  • *not standardised

Feature:

  • 1000 V insulated: no
  • Design: Straight form, flat design, with thin-walled rings
  • Head height 1 [mm]: 10 mm
  • Head width 1 [mm]: 30,5 mm
  • Head width 2 [mm]: 33,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 11 mm
  • Total length [mm]: 232 mm
  • Total width [mm]: 34 mm
  • VDE certified: no
  • Width across flats [mm]: 21x23
  • Width across flats 1 [mm]: 21
  • Width across flats 2 [mm]: 23

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart