Combination wrench 24 mm Outside 12-point profile

Article no.: 603-24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 603-24
EAN / GTIN 4000896023844
Manufacturer number 603-24
L-Number L60140 543

Description

Description:

  • Box-end head 10° offset
  • Head setting: 15°
  • Surface: chrome-plated
  • DIN 3113 form B, ISO 3318, ISO 7738, In accordance with DIN EN 3709
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 24 mm
  • Dimensions / length: 270 mm
  • Net weight: 0.33 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart