PENTA 34F239-0.15-22R IC908 Pentagonal Inserts for Face Grooving and Recessing

Article no.: 6003656
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6003656
EAN / GTIN 7291075277197
Manufacturer number 6003656
L-Number L24080 31

Description

Description:

Face Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 2.39 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 22 mm
  • Corner Radius (RE) 0.15 mm
  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Width (CW) 2.39 mm
  • Max. Face Grooving Feed (ffg(max)) 0.12 mm/rev
  • Min. Face Grooving Feed (ffg(min)) 0.08 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart