Chain pipe cutter Outer tube D.25-75mm

Article no.: 60033000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 60033000
EAN / GTIN 4018754329878
Manufacturer number 60033000
L-Number L60010 7831

Description

Description:

  • stepless
  • With rotating handle
  • Also suitable for stainless steel pipes up to 1.8 mm wall thickness
  • Chain length 270 mm

Feature:

  • Cutting depth max. mm: 2 mm
  • Diameter (inch): 1/8 - 1.1/4 ″
  • Outer tube diameter (mm): 25-75 mm
  • Length [mm): 240 mm
  • Weight: 665 g
  • Width mm (b): 85 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart