GFR 1.6JS- 6D IC328 Single-Ended Parting Insert, for Soft Materials, Parting of Tubes, Small Diameters and Thin-Walled Parts

Article no.: 6002741
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6002741
EAN / GTIN 7291075211306
Manufacturer number 6002741
L-Number L23930 467

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.02 mm, Cutting Width (CW) 1.6 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0.02 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 1.6 mm
  • Max. Grooving Feed (fg(max)) 0.08 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart