16IRM 1.00 ISO IC908 Internal ISO Metric (DIN13 12-1986 class 6H) Laydown Threading Inserts for General Applications

Article no.: 5901520
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 5901520
EAN / GTIN 7291075056945
Manufacturer number 5901520
L-Number L23960 631

Description

Description:

Laydown Threading Indexable Inserts

Feature:

  • Corner Radius (RE) 0.05 mm
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart