Open ended insert tool size 1/2″ Inside square stitch size9 x 12

Article no.: 58611032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 58611032
EAN / GTIN 4018754034895
Manufacturer number 58611032
L-Number L60010 1083

Description

Description:

  • For torque wrenches with square chuck
  • Pen lock-in fixing
  • Chrome plating over nickel, durable and chip-proof
  • Forged in a die, hardened and cooled in an oil bath
  • Extremely resilient, exceptionally durable

Feature:

  • Height mm (h): 7 mm
  • S: 17,5 mm
  • Size hex. drive [inner square]: 9 x 12 mm
  • Weight: 44 g
  • Width across flats [inch]: 1/2 ″
  • Width mm (b): 30 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart