Adaptor Drive 14x18mm Output 9,5x31,5mm

Article no.: 58290042
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver set

Identification numbers & Classifications

Article number 58290042
EAN / GTIN 4018754178568
Manufacturer number 58290042
L-Number L60010 3454

Description

Description:

  • For the use of push-in tools with a dovetail guide that can be inserted laterally in 14 x 18 mm internal square torque wrenches
  • Caution! Modified torque wrench settings

Feature:

  • Square drive outside (mm): 14x18 mm
  • External square drive (mm): 9,5x31,5 mm
  • Height mm (h): 9,5 mm
  • Length [mm): 50 mm
  • S: 34,6 mm
  • Size hex. drive [outside square: 14x18 mm
  • Weight: 138 g
  • Width mm (b): 31,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart