Pair of spare tips angled d 4.5 mm

Article no.: 5702730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 5702730
EAN / GTIN 4010886570272
Manufacturer number 5702730
L-Number L60160 4672

Description

Description:

90° angled tips Black, tips and lock lever zinc-plated Lever handle-end blue dip-insulated Finger protection Reinforced safety arms Precision machined, oil hardened and annealed E-8000 J = pair of spare tips

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Tip Ø: 4,5 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart