APKT 100325R IC328 Inserts with Ground Large Corner Radii

Article no.: 5695085
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIMILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5695085
EAN / GTIN 7291075038842
Manufacturer number 5695085
L-Number L23910 57

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 8 mm, Insert Length (INSL) 10.1 mm, Insert Thickness (S) 3.5 mm, Insert Width (W1) 6.7 mm

Feature:

  • Corner Radius (RE) 2.5 mm
  • Depth of Cut Maximum (APMX) 8 mm
  • Insert Length (INSL) 10.1 mm
  • Insert Thickness (S) 3.5 mm
  • Insert Width (W1) 6.7 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 2

Suitable products

Tool holders

From the same series "HELIMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart