SEKR 1504AFTR-HS IC328 Square Milling Inserts with Chip Splitting Serrated Cutting Edge for 45° Roughing Applications

Article no.: 5693915
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISCARMILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5693915
EAN / GTIN 7291075066845
Manufacturer number 5693915
L-Number L24170 61

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 8.3 mm, Insert Length (INSL) 15.88 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 8.3 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Length (INSL) 15.88 mm
  • Insert Thickness (S) 4.76 mm
  • Maximum Feed per Tooth (fz(max)) 0.25 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.15 mm/tooth
  • Number of Cutting Edges 4

From the same series "ISCARMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart