• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Net disc 710W, ⌀ 150 mm, Grit: 220

Article no.: 567814 220
Discount
£0.56
Price per 1 Piece
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Not available
0 pieces in stock

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 710W
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 220
Grinding media backing woven mesh
Iron, sulphur and chlorine constituents < 0.1 %
Manufacturer's designation 710W
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification & Classification

Article number 567814 220
EAN / GTIN 4054596899834
Manufacturer number 7100251178
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a net structure of polyamide fabric containing thousands of holes and coated with abrasive grit.
The precisely formed Cubitron™ II abrasive grit combined with the innovative, wave-form coating pattern results in a maximum removal rate, service life and very low tendency to clogging.

Advantage:

  • Dust−free grinding: less workplace and environmental loading.
  • No clogging of the abrasive disc (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less abrasive material consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

Ideal for applications on very hard materials such as UV paints, primers, hardwoods, and well suited to use on steel materials.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart