EBI-E4L 312-625/900C312CF IC902 4 Flute, 38° Helix Ball Nose Endmills with 3xD Relieved Necks and Variable Pitch for Chatter Dampening on Hard Materials

Article no.: 5669430
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Ball-nosed slot drill

Identification & Classification

Article number 5669430
EAN / GTIN 7291075357608
Manufacturer number 5669430
L-Number L24180 2188

Description

Description:

Ballnose End Mills ,Connection Diameter Machine Side (DCONMS) 0.312″ ,Cutting Diameter (DC) 0.312″ ,Decimal Equivalent 0.312″ ,Depth of Cut Maximum (APMX) 5/8″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 2-1/2″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 0.312″
  • Corner Radius (RE): 0.156″
  • Cutting Diameter (DC): 0.312″
  • Decimal Equivalent: 0.312″
  • Depth of Cut Maximum (APMX): 5/8″
  • Flute Count (NOF): 4
  • Flute Helix Angle (FHA): 38 Degrees
  • Overall Length (OAL): 2-1/2″
  • Shank Type: Round
  • Usable Length (LU): 0.9″

Downloads & documents

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart