MTECD 0806D17 18UN IC908 Small Diameter, Short, Left Hand, Internal UN Profile Endmills for Drilling, Threading and Chamfering

Article no.: 5667207
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5667207
EAN / GTIN 7291075450507
Manufacturer number 5667207
L-Number L24210 32

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 8 mm, Cutting Diameter (DC) 6 mm, Overall Length (OAL) 64 mm, Thread Size 5/16-7/16, Thread Size 5/16-7/16, Thread Size 5/16-7/16, Thread Size 5/16-7/16, Threads per Inch (TPI) 18 Threads/″

Feature:

  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Corner Chamfer Width (CHW) 0.5 mm
  • Cutting Diameter (DC) 6 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 64 mm
  • Shank Type Round
  • Thread Form Type (THFT) UN60
  • Thread Size 5/16-7/16
  • Threads per Inch (TPI) 18 Threads/″
  • Usable Length (LU) 17 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart