MTH 23 E 14 UN IC908 Helical Thread Milling Inserts for American Full Profile External Threading. Intended for General Applications

Article no.: 5607434
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5607434
EAN / GTIN 7291075220926
Manufacturer number 5607434
L-Number L24290 15

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 27 mm, Insert Thickness Total (S1) 3.5 mm, Insert Width (W1) 8 mm, Threads per Inch (TPI) 14 Threads/″

Feature:

  • Insert Length (INSL) 27 mm
  • Insert Thickness Total (S1) 3.5 mm
  • Insert Width (W1) 8 mm
  • Thread Form Type (THFT) UN60
  • Thread Type (TTP_DF2) EXT
  • Threads per Inch (TPI) 14 Threads/″

Suitable products

Tool holders

From the same series "MILLTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart