MM ECD-12X90-2T08 IC908 NC Spot Drills for Accurate Hole Location without the need for a Bushing Guide.

Article no.: 5607253
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDDRILL
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 5607253
EAN / GTIN 7291075326703
Manufacturer number 5607253
L-Number L24060 73

Description

Description:

Center and Spot Solid Drill Bits, Connection Thread Nominal Size Machine Side (THSZMS) T08, Cutting Length 23 mm, Cutting Length 23 mm, Cutting Length 23 mm, Cutting Length 23 mm, Drill Bit Size / Cutting Diameter (DC) 12 mm

Feature:

  • Connection Thread Nominal Size Machine Side (THSZMS) T08
  • Cutting Length 23 mm
  • Drill Bit Size / Cutting Diameter (DC) 12 mm
  • Drill Bit Size / Cutting Diameter (DC) - Metric 12 mm

From the same series "SOLIDDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart