XCMT 080304-MF IC908 Inserts for DR-MF Multifunction Tools with Two Cutting Edges for Hard Materials and Interrupted Cut

Article no.: 5506627
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTIFUNCTIONTOOLS
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 5506627
EAN / GTIN 7291075202786
Manufacturer number 5506627
L-Number L23950 220

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 8.44 mm, Inscribed Circle Diameter (IC) 8.44 mm, Insert Included Angle (EPSR) 83.5 Degrees, Insert Thickness (S) 3.18 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Edge Length (L) 8.44 mm
  • Inscribed Circle Diameter (IC) 8.44 mm
  • Insert Included Angle (EPSR) 83.5 Degrees
  • Insert Thickness (S) 3.18 mm

Suitable products

Tool holders

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart