Description:
This indicator is designed for inside diameter measurement applications on bore gauges It offers the following benefits: Minimum value holding function that allows you to easily detect a hole diameter Analogue bar graph in the display (12 different scales switchable) The analogue bar graph enhances usability by adding a dial gauge “feel” to digital measurement GO/±NG tolerance judgement function A fast measurement frequency mode(detection cycle 20ms or 50times/s) is selectable to measure in the peak detection mode more reliably Easy indicator setup via a setup menu A USB interface box can be used to set up the indicator from PC via dedicated software
Feature:
Max. response speed: Unlimited
Protection: IP42
Scale: Electrostatic capacitance type absolute linear encoder
Display: LCD, character height 8 mm, 330° rotatable
H MPE (Hysteresis): 0.0001″/0.002 mm
Measuring force: ≤ 1.5 N
Range: 0.5″/12.7 mm
R MPE (Repeatability): 0.0001″/0.002 mm
Inch-Metric: Inch/Metric
Max. Permissible Error
E MPE (Total Range): ±0.0001″/0.003 mm
Digital/Analog: Digital
Digital step: 0.00005″/0.0001″/0.0005″/0.001 mm/0.01 mm
Stem Ø: 9.52 mm
Measurement frequency (MAX/MIN/RANGE): Standard mode: 10 times/s fast mode: 50 times/s (plunger speed max. 50 µm/s for peak measurement)