Vernier Hook Type Caliper 0-200mm, 0,02mm, Metric

Article no.: 536-171
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 536-171
EAN / GTIN 4946368111247
Manufacturer number 536-171
L-Number L40010 6413

Description

Description:

These Vernier Hook Type Calipers enable you to measure the width of grooves and lands inside bores and recesses.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 200
Measuring range: 0-200 mm
Graduation: 0.02 mm
Limit value of the measuring deviation E MPE: ±0.03 mm
Mass: 335
Inch/metric: metric
Scope of delivery: In a box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart