P2104TB, TESA TYPE, +/-2 mm INDUCTIVE PROBE,PNEUMATIC PUSH

Article no.: 5324081
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 5324081
EAN / GTIN 4059192055493
Manufacturer number 5324081
L-Number L40100 673

Description

Version:

  • Models with pneumatic lifter or vacuum retraction
  • Measuring pin mounted in rotary stroke bearing
  • High linearity over the entire measuring range
  • Excellent electromagnetic shielding (EMC)
  • All probes can be easily converted from axial to radial by mounting a slip on cap, included in the scope of supply
  • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

Description:

Inductive probe Millimar P2104 TB
  • Compatibility: Tesa Measuring range feeler lever gauge, fine pointer, probe: ± 2 mm
  • Compressed air advance (max. 1 bar)
  • Measuring force (text): Compressed air-dependent
Scope of delivery: Instruction manual, cap for lateral cable outlet, key for pre-stroke adjustment.

Feature:

  • Calibration type: Uncalibrated
  • Dimension a in mm: 128.7 mm
  • Temperature coefficient: 0.15 µm/°C
  • Distance lower stop MAX: 0 mm
  • Measuring range start_mm: -2 mm
  • Distance lower stop MIN: -2.2 mm
  • Bearing temperature MIN: -10 °C

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart