Inductive Probe for 2pt Bore Gages per VDI/VDE/DGQ 2618

Article no.: 5313400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 5313400
EAN / GTIN 4059192054908
Manufacturer number 5313400
L-Number L40100 201

Description

Version:

  • Only for use in conjunction with the Millimar C 1240 M compact length measuring instrument,
    Millimar C 1202 + N 1702 M-HR or Millimar C 1202 + N 1702 M
  • Maximum measuring accuracy and minimum linearity deviation <0.01 %, i.e. 0.4 ?m over the entire measuring range
  • Probe protected against dirt and moisture, can therefore be used close to production
  • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

Description:

Millimar 1340 inductive probe
  • Compatibility: Mahr 1340 Measuring range lever gauge, fine pointer, probe: ± 2 mm
  • Vacuum lift-off
  • Measuring force (text): 0.75 N

Feature:

  • Lift / advance: Vacuum lift-off
  • Distance lower stop MAX: 0 mm
  • Measuring range start_mm: -2 mm
  • Distance lower stop MIN: -2.2 mm
  • Operating temperature from: -10 °C
  • Bearing temperature MIN: -10 °C

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart