Vernier Depth Gauge Hook Type 0-200mm, 0,05mm

Article no.: 527-402
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Depth gauge

Identification numbers & Classifications

Article number 527-402
EAN / GTIN 4946368108889
Manufacturer number 527-402
L-Number L40010 2597

Description

Description:

This hook type vernier depth gauge offers you the following benefits: The end of the beam is hook-shaped so you can take depth and thickness measurements of a projected portion or lip in a hole, as well as standard depth measurements. Fine adjustment models are available.

Feature:

Digital/Analogue: Analogue
Accuracy: ±0.05 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Inch/metric: metric

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart